Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, 6 21/64in Bore

  • Mfr # 772

  • Zoro # G7618327


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.1875 in
Cup Width
1.5 in
Bearing Width (In.)
1.4375 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
5.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772
Zoro #
G7618327
UPC #
4547359589436
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
6.1875 in
Cup Width
1.5 in
Bearing Width (In.)
1.4375 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
5.98 in
Min. Housing Shoulder Dia. (In.)
5.59 in
Housing Fillet Radius
3.3 mm
Bore Diameter
6 21/64 in
Outside Diameter
7 1/8 in
Overall Width
1.5 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Standards
ABMA
Minimum Temperature
-40 Degrees F
Static Load Capacity
430 kN
Compatible Cone Manufacturer Part Number
780, 782
Ring Material Grade
52100
Maximum Temperature
250 Degrees F
Application
Forestry, Mining, Steel Manufacturing
System of Measurement
Inch
Ring Material
Alloy Steel

Description

Tapered Roller Bearing Cup, Bore Diameter 6 21/64 in, Compatible Cone Grainger Part Number 55PY38, Compatible Cone Manufacturer Part Number 780, 782, Cup Width 1.5 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 7 1/8 in, Overall Width 1.5 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 430 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.