Zoro Homepage

Tapered Roller Bearing Cup

  • Mfr # 792

  • Zoro # G308637554


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.375 in
Compatible Cone Manufacturer Part Number
795, 799, 799A
Ring Material
Alloy Steel
Housing Fillet Radius
0.13 in
Outside Diameter
8 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
792
Zoro #
G308637554
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.375 in
Housing Fillet Radius
0.13 in
Outside Diameter
8 1/8 in
For Cone Width
1.875 in
Overall Width
1.375 in

Details

Item
Tapered Roller Bearing Cup
Compatible Cone Manufacturer Part Number
795, 799, 799A
Ring Material
Alloy Steel
System of Measurement
Inch

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 795, 799, 799A, Cup Width 1.375 in, For Cone Width 1.875 in, Lubricant Material Not Applicable, Outside Diameter 8 1/8 in, Overall Width 1.375 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.