Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, 5 55/64in Bore

  • Mfr # 832

  • Zoro # G7618442


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.5 in
Cup Width
1.625 in
Bearing Width (In.)
2.25 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
6.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832
Zoro #
G7618442
UPC #
4547359589733
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
7.5 in
Cup Width
1.625 in
Bearing Width (In.)
2.25 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
6.85 in
Min. Housing Shoulder Dia. (In.)
6.69 in
Overall Width
1.625 in
Housing Fillet Radius
3.3 mm
Outside Diameter
6 5/8 in
Bore Diameter
5 55/64 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Ring Material Grade
52100
Ring Material
Alloy Steel
Static Load Capacity
460 kN
Standards
ABMA
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Compatible Cone Manufacturer Part Number
835, 842, 850
Application
Forestry, Mining, Steel Manufacturing
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cup, Bore Diameter 5 55/64 in, Compatible Cone Manufacturer Part Number 835, 842, 850, Cup Width 1.625 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 6 5/8 in, Overall Width 1.625 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 460 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.