Taper Roller Bearing Cup, 6 11/16in Bore

  • Mfr # 854

  • Zoro # G7618564


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.375 in
Cup Width
1.75 in
Bearing Width (In.)
1.625 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
5.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
854
Zoro #
G7618564
UPC #
4547359589931
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
5.375 in
Cup Width
1.75 in
Bearing Width (In.)
1.625 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
5.08 in
Min. Housing Shoulder Dia. (In.)
4.76 in
Housing Fillet Radius
3.3 mm
Bore Diameter
6 11/16 in
Outside Diameter
7 1/2 in
Overall Width
1.75 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Ring Material
Alloy Steel
Standards
ABMA
Application
Forestry, Mining, Steel Manufacturing
Static Load Capacity
555 kN
Compatible Cone Manufacturer Part Number
861, 864
Maximum Temperature
250 Degrees F
Ring Material Grade
52100
System of Measurement
Inch
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cup, Bore Diameter 6 11/16 in, Compatible Cone Grainger Part Number 55PY42, 55PY43, Compatible Cone Manufacturer Part Number 861, 864, Cup Width 1.75 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 7 1/2 in, Overall Width 1.75 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.