Tapered Roller Bearing Cup
Mfr # 96140
Zoro # G508638290
product price: $1,158.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.875 in
Outside Diameter
14 in
For Cone Width
2.625 in
Housing Fillet Radius
0.13 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96140
Zoro #
G508638290
UPC #
-
Country of Origin
United States
Dimensions
Cup Width
1.875 in
Outside Diameter
14 in
For Cone Width
2.625 in
Housing Fillet Radius
0.13 in
Overall Width
1.875 in
Details
Item
Tapered Roller Bearing Cup
System of Measurement
Inch
Compatible Cone Manufacturer Part Number
96825
Ring Material
Alloy Steel
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 96825, Cup Width 1.875 in, For Cone Width 2.625 in, Lubricant Material Not Applicable, Outside Diameter 14 in, Overall Width 1.875 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.