Tapered Roller Bearing Cup
Mfr # 98788
Zoro # G208637982
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.375 in
System of Measurement
Inch
Housing Fillet Radius
0.13 in
For Cone Width
1.937 in
Ring Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98788
Zoro #
G208637982
UPC #
-
Country of Origin
United States
Dimensions
Cup Width
1.375 in
Housing Fillet Radius
0.13 in
For Cone Width
1.937 in
Overall Width
1.375 in
Outside Diameter
7 55/64 in
Details
Item
Tapered Roller Bearing Cup
System of Measurement
Inch
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
98316
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 98316, Cup Width 1.375 in, For Cone Width 1.937 in, Lubricant Material Not Applicable, Outside Diameter 7 55/64 in, Overall Width 1.375 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.