Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, 8 59/64in Bore

  • Mfr # 99100

  • Zoro # G0186970


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.25 in
Cup Width
1.875 in
Bearing Width (In.)
2.5 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
8.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99100
Zoro #
G0186970
UPC #
4547359591255
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
9.25 in
Cup Width
1.875 in
Bearing Width (In.)
2.5 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
8.54 in
Min. Housing Shoulder Dia. (In.)
8.23 in
Outside Diameter
10 in
Bore Diameter
8 59/64 in
Housing Fillet Radius
3.3 mm
Overall Width
1.875 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Standards
ABMA
System of Measurement
Inch
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Application
Forestry, Mining, Steel Manufacturing
Compatible Cone Manufacturer Part Number
99550, 99575
Static Load Capacity
910 kN
Ring Material Grade
52100

Description

Tapered Roller Bearing Cup, Bore Diameter 8 59/64 in, Compatible Cone Grainger Part Number 55PY50, Compatible Cone Manufacturer Part Number 99550, 99575, Cup Width 1.875 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 10 in, Overall Width 1.875 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 910 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.