Zoro Homepage

Tapered Roller Bearing Cup

  • Mfr # 99100B

  • Zoro # G808638020


product price: $1,213.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.875 in
Outside Diameter
10 in
Housing Fillet Radius
0.13 in
Compatible Cone Manufacturer Part Number
99550
For Cone Width
2.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99100B
Zoro #
G808638020
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.875 in
Outside Diameter
10 in
Housing Fillet Radius
0.13 in
For Cone Width
2.625 in
Overall Width
1.875 in

Details

Item
Tapered Roller Bearing Cup
Compatible Cone Manufacturer Part Number
99550
Ring Material
Alloy Steel
System of Measurement
Inch

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 99550, Cup Width 1.875 in, For Cone Width 2.625 in, Lubricant Material Not Applicable, Outside Diameter 10 in, Overall Width 1.875 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.