Zoro Homepage

Tapered Roller Bearing Cup, Cup Width: 1.437 in

  • Mfr # 742

  • Zoro # G0190595


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.625 in
Cup Width
1.437 in
Bearing Width (In.)
2.125 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
742
Zoro #
G0190595
UPC #
4547359589238
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
6.625 in
Cup Width
1.437 in
Bearing Width (In.)
2.125 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
6.1 in
Min. Housing Shoulder Dia. (In.)
5.87 in
Bore Diameter
5 17/64 in
Outside Diameter
5 29/32 in
Overall Width
1.437 in
Housing Fillet Radius
3.3 mm

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Standards
ABMA
Minimum Temperature
-40 Degrees F
Static Load Capacity
360 kN
Ring Material Grade
52100
Compatible Cone Manufacturer Part Number
740, 744, 745A, 748S, 749, 749A
Ring Material
Alloy Steel
Application
Forestry, Mining, Steel Manufacturing
System of Measurement
Inch
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cup, Bore Diameter 5 17/64 in, Compatible Cone Grainger Part Number 55PY33, 55PY34, 55PY35, Compatible Cone Manufacturer Part Number 740, 744, 745A, 748S, 749, 749A, Cup Width 1.437 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5 29/32 in, Overall Width 1.437 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.