Tapered Roller Bearing Cup
Mfr # H715311PW1
Zoro # G708638151
product price: $84.19
/ea
Free Shipping & Returns
Key Features
Cup Width
1.437 in
Compatible Cone Manufacturer Part Number
H715334
Overall Width
1.437 in
Housing Fillet Radius
0.13 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H715311PW1
Zoro #
G708638151
UPC #
-
Country of Origin
United States
Dimensions
Cup Width
1.437 in
Overall Width
1.437 in
Housing Fillet Radius
0.13 in
Outside Diameter
5 3/8 in
For Cone Width
1.812 in
Details
Item
Tapered Roller Bearing Cup
Compatible Cone Manufacturer Part Number
H715334
System of Measurement
Inch
Ring Material
Alloy Steel
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number H715334, Cup Width 1.437 in, For Cone Width 1.812 in, Lubricant Material Not Applicable, Outside Diameter 5 3/8 in, Overall Width 1.437 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.