Taper Roller Bearing Cup, 2 7/16in Bore

  • Mfr # HM89410

  • Zoro # G0184225


product price: $19.19
/ea

Key Features

Outside Dia. (In.)
2.891 in
Cup Width
0.906 in
Bearing Width (In.)
0.77 in
Max. House Fillet Radius (In.)
0.03 in
Max. Housing Shoulder Dia. (In.)
2.756 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM89410
Zoro #
G0184225
UPC #
4547359476293
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
2.891 in
Cup Width
0.906 in
Bearing Width (In.)
0.77 in
Max. House Fillet Radius (In.)
0.03 in
Max. Housing Shoulder Dia. (In.)
2.756 in
Min. Housing Shoulder Dia. (In.)
2.677 in
Outside Diameter
3 in
Bore Diameter
2 7/16 in
Housing Fillet Radius
3.3 mm
Overall Width
0.906 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Application
Forestry, Mining, Steel Manufacturing
Minimum Temperature
-40 Degrees F
Compatible Cone Manufacturer Part Number
HM89440, HM89443, HM89444, HM89446, HM89448
Static Load Capacity
105 kN
Ring Material Grade
52100
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Ring Material
Alloy Steel
Standards
ABMA

Description

Tapered Roller Bearing Cup, Bore Diameter 2 7/16 in, Compatible Cone Grainger Part Number 55PY66, Compatible Cone Manufacturer Part Number HM89440, HM89443, HM89444, HM89446, HM89448, Cup Width 0.906 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3 in, Overall Width 0.906 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.