Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, 2 13/64in Bore

  • Mfr # JL69310

  • Zoro # G0184310


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Outside Dia. (In.)
4.25 in
Cup Width
0.531 in
Bearing Width (In.)
1 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
4.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL69310
Zoro #
G0184310
UPC #
4547359479942
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
4.25 in
Cup Width
0.531 in
Bearing Width (In.)
1 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
4.06 in
Min. Housing Shoulder Dia. (In.)
3.78 in
Bore Diameter
2 13/64 in
Housing Fillet Radius
0.051 in
Overall Width
0.531 in
Outside Diameter
2 15/32 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Ring Material
Alloy Steel
System of Measurement
Inch
Static Load Capacity
52.5 kN
Standards
ABMA
Compatible Cone Manufacturer Part Number
JL69349
Ring Material Grade
52100
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Application
Forestry, Mining, Steel Manufacturing

Description

Tapered Roller Bearing Cup, Bore Diameter 2 13/64 in, Compatible Cone Manufacturer Part Number JL69349, Cup Width 0.531 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 2 15/32 in, Overall Width 0.531 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.051 in, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 52.5 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.