Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, 3 49/64in Bore

  • Mfr # JLM710910

  • Zoro # G0190534


product price: $40.99
/ea

Key Features

Outside Dia. (In.)
4.1339 in
Cup Width
0.728 in
Bearing Width (In.)
0.9836 in
Max. House Fillet Radius (In.)
0.04 in
Max. Housing Shoulder Dia. (In.)
3.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLM710910
Zoro #
G0190534
UPC #
4547359081954
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
4.1339 in
Cup Width
0.728 in
Bearing Width (In.)
0.9836 in
Max. House Fillet Radius (In.)
0.04 in
Max. Housing Shoulder Dia. (In.)
3.98 in
Min. Housing Shoulder Dia. (In.)
3.78 in
Overall Width
0.728 in
Outside Diameter
4 1/8 in
Housing Fillet Radius
1 mm
Bore Diameter
3 49/64 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
System of Measurement
Inch
Standards
ABMA
Static Load Capacity
136 kN
Maximum Temperature
250 Degrees F
Ring Material Grade
52100
Compatible Cone Manufacturer Part Number
JLM710949
Application
Forestry, Mining, Steel Manufacturing
ABMA Rating
Class 0
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cup, Bore Diameter 3 49/64 in, Compatible Cone Grainger Part Number 55PY77, Compatible Cone Manufacturer Part Number JLM710949, Cup Width 0.728 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 4 1/8 in, Overall Width 0.728 in, Ring Material Alloy Steel, System of Measurement Inch, ABMA Rating Class 0, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 1 mm, Ring Material Grade 52100, Standards ABMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.