Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, 3 11/32in Bore

  • Mfr # JM207010

  • Zoro # G7618284


product price: $23.69
/ea

Key Features

Outside Dia. (In.)
7.5 in
Cup Width
0.925 in
Bearing Width (In.)
2.25 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
7.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JM207010
Zoro #
G7618284
UPC #
4547359480153
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
7.5 in
Cup Width
0.925 in
Bearing Width (In.)
2.25 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
7.05 in
Min. Housing Shoulder Dia. (In.)
6.73 in
Bore Diameter
3 11/32 in
Outside Diameter
3 47/64 in
Overall Width
0.925 in
Housing Fillet Radius
2.5 mm

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Static Load Capacity
144 kN
Standards
ABMA
Compatible Cone Manufacturer Part Number
JM207049
ABMA Rating
Class 0
Application
Forestry, Mining, Steel Manufacturing
Maximum Temperature
250 Degrees F
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Ring Material Grade
52100
System of Measurement
Inch

Description

Tapered Roller Bearing Cup, Bore Diameter 3 11/32 in, Compatible Cone Manufacturer Part Number JM207049, Cup Width 0.925 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3 47/64 in, Overall Width 0.925 in, Ring Material Alloy Steel, System of Measurement Inch, ABMA Rating Class 0, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 2.5 mm, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 144 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.