Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, 4 19/32in Bore

  • Mfr # JM515610

  • Zoro # G0184916


product price: $57.69
/ea

Key Features

Outside Dia. (In.)
4.125 in
Cup Width
1.122 in
Bearing Width (In.)
1.5625 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM515610
Zoro #
G0184916
UPC #
4547359821666
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
4.125 in
Cup Width
1.122 in
Bearing Width (In.)
1.5625 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
3.9 in
Min. Housing Shoulder Dia. (In.)
3.54 in
Outside Diameter
5 7/64 in
Housing Fillet Radius
0.098 in
Overall Width
1.312 in
Bore Diameter
4 19/32 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Minimum Temperature
-40 Degrees F
Application
Forestry, Mining, Steel Manufacturing
System of Measurement
Inch
ABMA Rating
Class 0
Compatible Cone Manufacturer Part Number
JM515649
Ring Material Grade
52100
Static Load Capacity
249 kN
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Standards
ABMA

Description

Tapered Roller Bearing Cup, Bore Diameter 4 19/32 in, Compatible Cone Manufacturer Part Number JM515649, Cup Width 1.122 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5 7/64 in, Overall Width 1.312 in, Ring Material Alloy Steel, System of Measurement Inch, ABMA Rating Class 0, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.098 in, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 249 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.