Taper Roller Bearing Cup, 5 5/16in Bore

  • Mfr # JM719113

  • Zoro # G0188809


product price: $66.49
/ea

Key Features

Outside Dia. (In.)
4.875 in
Cup Width
1.063 in
Bearing Width (In.)
1.4375 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
4.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM719113
Zoro #
G0188809
UPC #
4547359082456
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
4.875 in
Cup Width
1.063 in
Bearing Width (In.)
1.4375 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
4.57 in
Min. Housing Shoulder Dia. (In.)
4.02 in
Housing Fillet Radius
2.5 mm
Outside Diameter
5 57/64 in
Overall Width
1.063 in
Bore Diameter
5 5/16 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
JM719149
System of Measurement
Inch
ABMA Rating
Class 3
Ring Material Grade
52100
Static Load Capacity
279 kN
Application
Forestry, Mining, Steel Manufacturing
Standards
ABMA

Description

Tapered Roller Bearing Cup, Bore Diameter 5 5/16 in, Compatible Cone Manufacturer Part Number JM719149, Cup Width 1.063 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5 57/64 in, Overall Width 1.063 in, Ring Material Alloy Steel, System of Measurement Inch, ABMA Rating Class 3, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 2.5 mm, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 279 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.