Taper Roller Bearing Cup, 5 55/64in Bore

  • Mfr # JM822010

  • Zoro # G7618214


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.328 in
Cup Width
1.043 in
Bearing Width (In.)
0.625 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
2.205 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM822010
Zoro #
G7618214
UPC #
4547359082739
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
2.328 in
Cup Width
1.043 in
Bearing Width (In.)
0.625 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
2.205 in
Min. Housing Shoulder Dia. (In.)
2.047 in
Overall Width
1.043 in
Outside Diameter
6 31/64 in
Bore Diameter
5 55/64 in
Housing Fillet Radius
0.098 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Application
Forestry, Mining, Steel Manufacturing
ABMA Rating
Class 0
Ring Material
Alloy Steel
Standards
ABMA
Ring Material Grade
52100
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Compatible Cone Manufacturer Part Number
JM822049
Static Load Capacity
315 kN
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cup, Bore Diameter 5 55/64 in, Compatible Cone Grainger Part Number 55PY87, Compatible Cone Manufacturer Part Number JM822049, Cup Width 1.043 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 6 31/64 in, Overall Width 1.043 in, Ring Material Alloy Steel, System of Measurement Inch, ABMA Rating Class 0, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.098 in, Ring Material Grade 52100, Standards ABMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.