Taper Roller Bearing Cup, 2 9/32in Bore

  • Mfr # LM12710

  • Zoro # G0185476


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Outside Dia. (In.)
3.937 in
Cup Width
0.475 in
Bearing Width (In.)
1 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
3.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM12710
Zoro #
G0185476
UPC #
4547359481532
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
3.937 in
Cup Width
0.475 in
Bearing Width (In.)
1 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
3.78 in
Min. Housing Shoulder Dia. (In.)
3.5 in
Outside Diameter
1 49/64 in
Bore Diameter
2 9/32 in
Housing Fillet Radius
0.05 in
Overall Width
0.475 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Application
Forestry, Mining, Steel Manufacturing
Ring Material Grade
52100
Ring Material
Alloy Steel
Standards
ABMA
Static Load Capacity
34 kN
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Compatible Cone Manufacturer Part Number
12749, LM12748
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cup, Bore Diameter 2 9/32 in, Compatible Cone Grainger Part Number 55PZ01, Compatible Cone Manufacturer Part Number 12749, LM12748, Cup Width 0.475 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 49/64 in, Overall Width 0.475 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.05 in, Ring Material Grade 52100, Standards ABMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.