Taper Roller Bearing Cup, 2 9/32in Bore

  • Mfr # LM48510

  • Zoro # G0184785


product price: $7.89
/ea

Key Features

Outside Dia. (In.)
5.75 in
Cup Width
0.55 in
Bearing Width (In.)
1.3125 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM48510
Zoro #
G0184785
UPC #
4547359481952
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
5.75 in
Cup Width
0.55 in
Bearing Width (In.)
1.3125 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
5.51 in
Min. Housing Shoulder Dia. (In.)
5.16 in
Housing Fillet Radius
1.3 mm
Overall Width
0.55 in
Outside Diameter
2 9/16 in
Bore Diameter
2 9/32 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Compatible Cone Manufacturer Part Number
LM48548, LM48548A
Ring Material
Alloy Steel
Ring Material Grade
52100
Application
Forestry, Mining, Steel Manufacturing
Standards
ABMA
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Static Load Capacity
56 kN

Description

Tapered Roller Bearing Cup, Bore Diameter 2 9/32 in, Compatible Cone Grainger Part Number 55PZ05, Compatible Cone Manufacturer Part Number LM48548, LM48548A, Cup Width 0.55 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 2 9/16 in, Overall Width 0.55 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 1.3 mm, Ring Material Grade 52100, Standards ABMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.