Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapered Roller Bearing Cup

  • Zoro #: G0188818
  • Mfr #: LM67010
$4.98
  • Cone Width (mm):
  • Max. House Fillet Radius (In.):
  • Outside Dia. (In.): 2.328 in
See full product details
Orders over $75 ship free.

Ntn #LM67010 Specifications

  • Zoro #: G0188818
  • Mfr #: LM67010
Cone Width (mm): Max. House Fillet Radius (In.):
Outside Dia. (In.): 2.328 in Lubrication:
Temp. Range (F): Material:
Outside Dia. (mm): Cup Width: 0.465 in
Max. Shaft Fillet Radius (In.): Min. Housing Shoulder Dia. (In.):
Agency Compliance: Max. Shaft Fillet Radius (mm):
For Use With: Cage Material:
Bore Dia. (In.): Dynamic Load Capacity (Lb.):
Type: Max. Housing Shoulder Dia. (mm):
Max. House Fillet Radius (mm): Includes:
Min. Housing Shoulder Dia. (mm.): Bore (mm):
Bearing Width (In.): Static Load Capacity (Lb.):
Max. Housing Shoulder Dia. (In.): Raceway:
Cup Width (mm): Cone Width:
Item: Tapered Roller Bearing Cup Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Outside Dia. (In.) 2.328, Cup Width 0.465 In.

Reviews of Ntn #LM67010