Taper Roller Bearing Cup, 1 23/32in Bore

  • Mfr # M12610

  • Zoro # G0184277


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Outside Dia. (In.)
2.875 in
Cup Width
0.55 in
Bearing Width (In.)
0.9375 in
Max. House Fillet Radius (In.)
0.03 in
Max. Housing Shoulder Dia. (In.)
2.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12610
Zoro #
G0184277
UPC #
4547359488142
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
2.875 in
Cup Width
0.55 in
Bearing Width (In.)
0.9375 in
Max. House Fillet Radius (In.)
0.03 in
Max. Housing Shoulder Dia. (In.)
2.68 in
Min. Housing Shoulder Dia. (In.)
2.56 in
Overall Width
0.55 in
Bore Diameter
1 23/32 in
Outside Diameter
1 31/32 in
Housing Fillet Radius
1.3 mm

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Static Load Capacity
39 kN
Ring Material Grade
52100
Standards
ABMA
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Application
Forestry, Mining, Steel Manufacturing
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
M12648, M12649

Description

Tapered Roller Bearing Cup, Bore Diameter 1 23/32 in, Compatible Cone Manufacturer Part Number M12648, M12649, Cup Width 0.55 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 31/32 in, Overall Width 0.55 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 1.3 mm, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 39 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.