Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Double Cup

  • Mfr # 48220D

  • Zoro # G408638062


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Cup Width
2.875 in
Outside Diameter
7 3/16 in
Ring Material
Alloy Steel
Housing Fillet Radius
0.03 in
Overall Width
2.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48220D
Zoro #
G408638062
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
2.875 in
Outside Diameter
7 3/16 in
Housing Fillet Radius
0.03 in
Overall Width
2.875 in

Details

Item
Tapered Roller Bearing Cup
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
48286, 48290
System of Measurement
Inch

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 48286, 48290, Cup Width 2.875 in, Lubricant Material Not Applicable, Outside Diameter 7 3/16 in, Overall Width 2.875 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.