Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Double Cup

  • Mfr # 752D

  • Zoro # G208637401


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Cup Width
3.375 in
Outside Diameter
6 3/8 in
Compatible Cone Manufacturer Part Number
755, 756A, 757, 758, 759, 760, NA759
Ring Material
Alloy Steel
Overall Width
3.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752D
Zoro #
G208637401
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
3.375 in
Outside Diameter
6 3/8 in
Overall Width
3.375 in
Housing Fillet Radius
0.06 in

Details

Item
Tapered Roller Bearing Cup
Compatible Cone Manufacturer Part Number
755, 756A, 757, 758, 759, 760, NA759
Ring Material
Alloy Steel
System of Measurement
Inch

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 755, 756A, 757, 758, 759, 760, NA759, Cup Width 3.375 in, Lubricant Material Not Applicable, Outside Diameter 6 3/8 in, Overall Width 3.375 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.