Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 4T-30205

  • Mfr # 30205

  • Zoro # G0745354


product price: $23.59
/ea

Key Features

Cup Width
13 mm
Cone Width
15 mm
Dynamic Load Capacity (Lb.)
7,100 lb
Static Load Capacity (Lb.)
7,650 lb
Cage Material
Pressed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30205
Zoro #
G0745354
UPC #
4547359003178
Country of Origin
Japan

Dimensions

Cup Width
13 mm
Cone Width
15 mm
Cone Width (mm)
13 mm
Bore Dia. (mm)
25 mm
Outside Dia. (mm)
52 mm
Outside Diameter
52 mm
Bore Diameter
25 mm
Housing Fillet Radius
1 mm
Shaft Fillet Radius
1 mm
Overall Width
16.25 mm
Bore Diameter Tolerance
-0.012/0.000 mm
Outside Diameter Tolerance
-0.016/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity (Lb.)
7,100 lb
Static Load Capacity (Lb.)
7,650 lb
Cage Material
Pressed Steel
System of Measurement
Metric
Flange Type
Non-Flanged
Roller Material
Carbon Steel
Lubrication Openings
None
Roller Material Grade
Case Carburized Grade Steel
Bore Type
Cylindrical
Dynamic Load Capacity
31.5 kN
Bearing Industry Number
30205
Minimum Temperature
-40 Degrees F
Standards
ISO
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Number of Rows
One
Ring Material Grade
Case Carburized Grade Steel
Static Load Capacity
34 kN
Lubricant Material
Not Prelubricated
Application
Forestry, Machinery, Mining, Various
ISO Rating
Class 0
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30205, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 15 mm, Cup Width 13 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 52 mm, Overall Width 16.25 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.