Ntn
Tapered Roller Bearing Assy., 4T-30207
Mfr # 30207
Zoro # G0745257
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 15 mm
- Cone Width 17 mm
- Dynamic Load Capacity (Lb.) 12,500 lb
- Static Load Capacity (Lb.) 13,800 lb
- Outside Dia. (mm) 72 mm
Explore More Products
- NTN Tapered Roller Bearing Cup 4T-LM603014
- NTN Taper Roller Bearing Cone, 1.000 Bore In 4T-L44643
- NTN Tapered Roller Bearing Assy., 4T-33205 33205
- NTN Taper Roller Bearing Cup, 2 43/64in Bore LM102910
- NTN Tapered Roller Bearing Cones 67780
- NTN NTN 15100, Tapered Roller Bearing Cone 1 In Id X 08125 In W 15100
- NTN Taper Roller Bearing Cup, 10 15/32in Bore HM237510
- NTN Tapered Roller Bearing Assy., 27.25 mm 4T-30215
- NTN NTN 4T-LM102911, Tapered Roller Bearing Cup Single Cup 2891 In Od X 06937 In W Case Carburized Steel 4T-LM102911
- TIMKEN TIM-467, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 467 467
- BOWER Tapered Roller Bearing Cone - 1.5 In Id X 1 In W BT-26878
- Ntn Roller Bearings