Zoro Homepage

Tapered Roller Bearing Assy., 4T-30304

  • Mfr # 30304

  • Zoro # G0745248


product price: $22.19
/ea

Key Features

Cup Width
13 mm
Cone Width
16 mm
Dynamic Load Capacity (Lb.)
7,950 lb
Static Load Capacity (Lb.)
7,600 lb
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30304
Zoro #
G0745248
UPC #
4547359299588
Country of Origin
Japan

Dimensions

Cup Width
13 mm
Cone Width
16 mm
Bore Dia. (mm)
20 mm
Cone Width (mm)
13 mm
Outside Dia. (mm)
52 mm
Housing Fillet Radius
1.5 mm
Overall Width
16.25 mm
Bore Diameter
20 mm
Outside Diameter
52 mm
Shaft Fillet Radius
1.5 mm
Bore Diameter Tolerance
-0.012/0.000 mm
Outside Diameter Tolerance
-0.016/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity (Lb.)
7,950 lb
Static Load Capacity (Lb.)
7,600 lb
System of Measurement
Metric
Cage Material
Pressed Steel
Bearing Industry Number
30304
Flange Type
Non-Flanged
Roller Material Grade
Case Carburized Grade Steel
Roller Material
Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
Static Load Capacity
34 kN
Dynamic Load Capacity
35.5 kN
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Number of Rows
One
Lubrication Openings
None
Ring Material
Carbon Steel
Standards
ISO
Minimum Temperature
-40 Degrees F
Lubricant Material
Not Prelubricated
Cage Material Grade
Low Carbon Steel
ISO Rating
Class 0
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30304, Bore Diameter 20 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 16 mm, Cup Width 13 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 52 mm, Overall Width 16.25 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.