Tapered Roller Bearing Assy., 4T-32006X

  • Mfr # 32006X

  • Zoro # G0745275


product price: $27.59
/ea

Key Features

Cup Width
13 mm
Cone Width
17 mm
Dynamic Load Capacity (Lb.)
8,400 lb
Static Load Capacity (Lb.)
10,400 lb
Outside Dia. (mm)
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32006X
Zoro #
G0745275
UPC #
4547359003369
Country of Origin
Japan

Dimensions

Cup Width
13 mm
Cone Width
17 mm
Outside Dia. (mm)
55 mm
Bore Dia. (mm)
30 mm
Cone Width (mm)
13 mm
Bore Diameter
30 mm
Housing Fillet Radius
1 mm
Overall Width
17 mm
Shaft Fillet Radius
1 mm
Outside Diameter
55 mm
Outside Diameter Tolerance
-0.016/0.000 mm
Bore Diameter Tolerance
-0.012/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity (Lb.)
8,400 lb
Static Load Capacity (Lb.)
10,400 lb
Cage Material
Pressed Steel
System of Measurement
Metric
Roller Material Grade
Case Carburized Grade Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
32006X
Standards
ISO
Lubrication Openings
None
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Flange Type
Non-Flanged
Static Load Capacity
46 kN
Bore Type
Cylindrical
Number of Rows
One
Dynamic Load Capacity
37.5 kN
Ring Material Grade
Case Carburized Grade Steel
Minimum Temperature
-40 Degrees F
Lubricant Material
Not Prelubricated
ISO Rating
Class 0
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32006X, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 17 mm, Cup Width 13 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 55 mm, Overall Width 17 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.