Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 4T-32008X

  • Mfr # 32008X

  • Zoro # G0745336


product price: $23.64
/ea

Key Features

Cup Width
14.5 mm
Cone Width
19 mm
Dynamic Load Capacity (Lb.)
11,300 lb
Static Load Capacity (Lb.)
14,700 lb
Cone Width (mm)
14.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32008X
Zoro #
G0745336
UPC #
4547359003383
Country of Origin
Japan

Dimensions

Cup Width
14.5 mm
Cone Width
19 mm
Cone Width (mm)
14.5 mm
Bore Dia. (mm)
40 mm
Outside Dia. (mm)
68 mm
Shaft Fillet Radius
1 mm
Overall Width
19 mm
Outside Diameter
68 mm
Bore Diameter
40 mm
Housing Fillet Radius
1 mm
Bore Diameter Tolerance
-0.012/0.000 mm
Outside Diameter Tolerance
-0.016/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity (Lb.)
11,300 lb
Static Load Capacity (Lb.)
14,700 lb
Cage Material
Pressed Steel
System of Measurement
Metric
Dynamic Load Capacity
50 kN
Maximum Temperature
250 Degrees F
Number of Rows
One
Ring Material Grade
Case Carburized Grade Steel
Static Load Capacity
65.5 kN
Standards
ISO
Bore Type
Cylindrical
Lubrication Openings
None
Flange Type
Non-Flanged
Bearing Industry Number
32008X
Roller Material Grade
Case Carburized Grade Steel
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
ISO Rating
Class 0
Lubricant Material
Not Prelubricated

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32008X, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 19 mm, Cup Width 14.5 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 68 mm, Overall Width 19 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.