Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 4T-32011X

  • Mfr # 32011X

  • Zoro # G0745135


product price: $43.39
/ea

Key Features

Cup Width
17.5 mm
Cone Width
23 mm
Dynamic Load Capacity (Lb.)
18,100 lb
Static Load Capacity (Lb.)
26,400 lb
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32011X
Zoro #
G0745135
UPC #
4547359003413
Country of Origin
Japan

Dimensions

Cup Width
17.5 mm
Cone Width
23 mm
Cone Width (mm)
17.5 mm
Bore Dia. (mm)
55 mm
Outside Dia. (mm)
90 mm
Bore Diameter
55 mm
Outside Diameter
90 mm
Shaft Fillet Radius
1.5 mm
Housing Fillet Radius
1.5 mm
Overall Width
23 mm
Bore Diameter Tolerance
-0.015/0.000 mm
Outside Diameter Tolerance
-0.018/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity (Lb.)
18,100 lb
Static Load Capacity (Lb.)
26,400 lb
System of Measurement
Metric
Cage Material
Pressed Steel
Static Load Capacity
118 kN
Ring Material
Carbon Steel
Bore Type
Cylindrical
Standards
ISO
Dynamic Load Capacity
80.5 kN
Roller Material Grade
Case Carburized Grade Steel
Minimum Temperature
-40 Degrees F
Bearing Industry Number
32011X
Lubrication Openings
None
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
Number of Rows
One
Flange Type
Non-Flanged
Lubricant Material
Not Prelubricated
Application
Forestry, Machinery, Mining, Various
ISO Rating
Class 0
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32011X, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 23 mm, Cup Width 17.5 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.