Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 4T-32013X

  • Mfr # 32013X

  • Zoro # G0745397


product price: $69.99
/ea

Key Features

Cup Width
17.5 mm
Cone Width
23 mm
Dynamic Load Capacity (Lb.)
18,600 lb
Static Load Capacity (Lb.)
28,700 lb
Cage Material
Pressed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32013X
Zoro #
G0745397
UPC #
4547359002973
Country of Origin
Japan

Dimensions

Cup Width
17.5 mm
Cone Width
23 mm
Cone Width (mm)
17.5 mm
Outside Dia. (mm)
100 mm
Bore Dia. (mm)
65 mm
Shaft Fillet Radius
1.5 mm
Bore Diameter
65 mm
Overall Width
23 mm
Housing Fillet Radius
1.5 mm
Outside Diameter
100 mm
Outside Diameter Tolerance
-0.018/0.000 mm
Bore Diameter Tolerance
-0.015/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity (Lb.)
18,600 lb
Static Load Capacity (Lb.)
28,700 lb
Cage Material
Pressed Steel
System of Measurement
Metric
Ring Material
Carbon Steel
Bearing Industry Number
32013X
Number of Rows
One
Lubrication Openings
None
Static Load Capacity
128 kN
Roller Material Grade
52100
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Ring Material Grade
52100
Dynamic Load Capacity
83 kN
Flange Type
Non-Flanged
Roller Material
Alloy Steel
Standards
ISO
Minimum Temperature
-40 Degrees F
ISO Rating
Class 0
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Lubricant Material
Not Prelubricated

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32013X, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 23 mm, Cup Width 17.5 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 100 mm, Overall Width 23 mm, Ring Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.