Zoro Homepage

Tapered Roller Bearing Assy., 4T-32206

  • Mfr # 32206

  • Zoro # G0745214


product price: $41.15
/ea

Key Features

Cup Width
17 mm
Cone Width
20 mm
Dynamic Load Capacity (Lb.)
12,300 lb
Static Load Capacity (Lb.)
14,400 lb
Outside Dia. (mm)
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32206
Zoro #
G0745214
UPC #
4547359003444
Country of Origin
Japan

Dimensions

Cup Width
17 mm
Cone Width
20 mm
Outside Dia. (mm)
62 mm
Cone Width (mm)
17 mm
Bore Dia. (mm)
30 mm
Overall Width
21.25 mm
Bore Diameter
30 mm
Housing Fillet Radius
1 mm
Shaft Fillet Radius
1 mm
Outside Diameter
62 mm
Outside Diameter Tolerance
-0.016/0.000 mm
Bore Diameter Tolerance
-0.012/0.000 mm

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32206, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 20 mm, Cup Width 17 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 62 mm, Overall Width 21.25 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.