Tapered Roller Bearing Assy., 4T-32308C

  • Mfr # 32308

  • Zoro # G0745467


product price: $70.39
/ea

Key Features

Cup Width
27 mm
Cone Width
33 mm
Dynamic Load Capacity (Lb.)
27,500 lb
Static Load Capacity (Lb.)
33,500 lb
Cone Width (mm)
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32308
Zoro #
G0745467
UPC #
4547359301243
Country of Origin
Japan

Dimensions

Cup Width
27 mm
Cone Width
33 mm
Cone Width (mm)
27 mm
Bore Dia. (mm)
40 mm
Outside Dia. (mm)
90 mm
Housing Fillet Radius
1.5 mm
Bore Diameter
40 mm
Outside Diameter
90 mm
Overall Width
35.25 mm
Shaft Fillet Radius
2 mm
Outside Diameter Tolerance
-0.018/0.000 mm
Bore Diameter Tolerance
-0.012/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity (Lb.)
27,500 lb
Static Load Capacity (Lb.)
33,500 lb
System of Measurement
Metric
Cage Material
Pressed Steel
Standards
ISO
Ring Material Grade
Case Carburized Grade Steel
Minimum Temperature
-40 Degrees F
Flange Type
Non-Flanged
Roller Material Grade
Case Carburized Grade Steel
Ring Material
Carbon Steel
Lubrication Openings
None
Maximum Temperature
250 Degrees F
Number of Rows
One
Roller Material
Carbon Steel
Bore Type
Cylindrical
Bearing Industry Number
32308C
Static Load Capacity
110 kN
Dynamic Load Capacity
140 kN
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
ISO Rating
Class 0
Lubricant Material
Not Prelubricated

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32308C, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 33 mm, Cup Width 27 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 90 mm, Overall Width 35.25 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.