Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 4T-33206

  • Mfr # 33206

  • Zoro # G0745309


product price: $36.49
/ea

Key Features

Cup Width
19.5 mm
Cone Width
25 mm
Dynamic Load Capacity (Lb.)
14,600 lb
Static Load Capacity (Lb.)
17,300 lb
Bore Dia. (mm)
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33206
Zoro #
G0745309
UPC #
4547359530629
Country of Origin
Japan

Dimensions

Cup Width
19.5 mm
Cone Width
25 mm
Bore Dia. (mm)
30 mm
Cone Width (mm)
19.5 mm
Outside Dia. (mm)
62 mm
Bore Diameter
30 mm
Overall Width
25 mm
Housing Fillet Radius
1 mm
Outside Diameter
62 mm
Shaft Fillet Radius
1 mm
Outside Diameter Tolerance
-0.016/0.000 mm
Bore Diameter Tolerance
-0.012/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity (Lb.)
14,600 lb
Static Load Capacity (Lb.)
17,300 lb
Cage Material
Pressed Steel
System of Measurement
Metric
Number of Rows
One
Bore Type
Cylindrical
Flange Type
Non-Flanged
Roller Material
Carbon Steel
Lubrication Openings
None
Dynamic Load Capacity
65 kN
Roller Material Grade
Case Carburized Grade Steel
Maximum Temperature
250 Degrees F
Ring Material Grade
Case Carburized Grade Steel
Static Load Capacity
77 kN
Ring Material
Carbon Steel
Bearing Industry Number
33206
Standards
ISO
Minimum Temperature
-40 Degrees F
ISO Rating
Class 0
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Lubricant Material
Not Prelubricated

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33206, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 25 mm, Cup Width 19.5 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 62 mm, Overall Width 25 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.