Zoro Homepage

Tapered Roller Brg Cone - 1.19 In Id X 0.771 In W

  • Mfr # 14116

  • Zoro # G109143292


product price: $24.55
/ea

Key Features

Dynamic Load Capacity (Lb.)
10900 lbf48500 N48.50 kN
Type
Cone
Temp. Range (F)
-40 to 250 ºF
Material
Case Carburized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
14116
Zoro #
G109143292
UPC #
-
Country of Origin
Japan

Details

Dynamic Load Capacity (Lb.)
10900 lbf48500 N48.50 kN
Type
Cone
Temp. Range (F)
-40 to 250 ºF
Material
Case Carburized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.