Zoro Homepage

Tapered Roller Brg Cone - 1.4365 In Id X 1.01 In W

  • Mfr # 2794

  • Zoro # G109143377


product price: $29.19
/ea

Key Features

Bore Dia. (In.)
1-3/8 in
Bearing Width (In.)
1.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
2794
Zoro #
G109143377
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1-3/8 in
Bearing Width (In.)
1.01 in

Details

Item
Bearing Cone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.