Zoro Homepage

Tapered Roller Brg Cone - 35 Mm Id X 18.461 Mm W

  • Mfr # 4T JL68145

  • Zoro # G909143355


product price: $16.69
/ea

Key Features

Bearing Width (In.)
0.7268 in
Outside Dia. (mm)
60 mm
Bore (mm)
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
4T JL68145
Zoro #
G909143355
UPC #
-
Country of Origin
Japan

Dimensions

Bearing Width (In.)
0.7268 in
Outside Dia. (mm)
60 mm

Details

Item
Tapered Roller Bearing
Bore (mm)
35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.