This item is Discontinued.

Ntn Tapered Roller Brg Cup - Single Cup; 4.3307 In Od X 0.8661 In W; Case Carburized Steel 394

Tapered Roller Brg Cup - Single Cup; 4.3307 In Od X 0.8661 In W; Case Carburized Steel (Discontinued)

  • Mfr # 394
  • Zoro # G909135404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
394
Zoro #
G909135404
UPC #
-
Country of Origin
Japan

Dimensions

Bearing Width (In.)
0.8661 in
Outside Dia. (mm)
110 mm

Details

Type
Bearing Cup
Material
Case Carburized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.