Shop NTN
See all product information
Create Account
TapRllrBrgCup, 4-41/64", 1.281", AllySteel
- Mfr # HM516410
- Zoro # G0184828
product price:Â
$
58.49
/ea
Key Features
Outside Dia. (In.)
3.875 in
Cup Width
1.281 in
Bearing Width (In.)
0.8268 in
Max. House Fillet Radius (In.)
0.03 in
Max. Housing Shoulder Dia. (In.)
3.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM516410
- Zoro #
- G0184828
- UPC #
- 4547359075229
- Country of Origin
- Multiple
- Item
- Tapered Roller Bearing Cup
- Material
- Case Carburized Steel
- Application
- Forestry, Mining, Steel Manufacturing
- Standards
- ABMA
- Static Load Capacity
- 305 kN
- Minimum Temperature
- -40 Degrees F
- Ring Material Grade
- AISI 52100
- Compatible Cone Manufacturer Part Number
- HM516442, HM516448
- ABMA Rating
- Class 0
- Ring Material
- Alloy Steel
- Maximum Temperature
- 250 Degrees F
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Series
- Inch TRB
Dimensions
- Outside Dia. (In.)
- 3.875 in
- Cup Width
- 1.281 in
- Bearing Width (In.)
- 0.8268 in
- Max. House Fillet Radius (In.)
- 0.03 in
- Max. Housing Shoulder Dia. (In.)
- 3.62 in
- Min. Housing Shoulder Dia. (In.)
- 3.54 in
- Bore Diameter
- 4 41/64 in
- Housing Fillet Radius
- 3.3 mm
- Overall Width
- 1.281 in
- Outside Diameter
- 5 1/4 in
Description
Tapered Roller Bearing Cup, Bore Diameter 4 41/64 in, Compatible Cone Manufacturer Part Number HM516442, HM516448, Cup Width 1.281 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5 1/4 in, Overall Width 1.281 in, Ring Material Alloy Steel, System of Measurement Inch, ABMA Rating Class 0, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade AISI 52100, Standards ABMA, Static Load Capacity 305 kN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.