TapRollerBrgCup, 1.22", 9-3/64", AllySteel
- Mfr # JHM534110
- Zoro # G008638219
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.22 in
System of Measurement
Inch
Overall Width
1.598 in
Outside Diameter
9 3/64 in
Compatible Cone Manufacturer Part Number
JHM534149
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHM534110
- Zoro #
- G008638219
- UPC #
- -
- Country of Origin
- United States
- Item
- Tapered Roller Bearing Cup
- System of Measurement
- Inch
- Compatible Cone Manufacturer Part Number
- JHM534149
- Ring Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Series
- Inch TRB
Dimensions
- Cup Width
- 1.22 in
- Overall Width
- 1.598 in
- Outside Diameter
- 9 3/64 in
- Housing Fillet Radius
- 0.1 in
- For Cone Width
- 1.496 in
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number JHM534149, Cup Width 1.22 in, For Cone Width 1.496 in, Lubricant Material Not Applicable, Outside Diameter 9 3/64 in, Overall Width 1.598 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.