Shop NTN
See all product information
Create Account
TapRollerBrgCup, 1.456", 9-7/16", AllySteel
- Mfr # JM734410
- Zoro # G908638340
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.456 in
Overall Width
1.885 in
Outside Diameter
9 7/16 in
System of Measurement
Inch
Ring Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JM734410
- Zoro #
- G908638340
- UPC #
- -
- Country of Origin
- United States
- Item
- Tapered Roller Bearing Cup
- System of Measurement
- Inch
- Ring Material
- Alloy Steel
- Compatible Cone Manufacturer Part Number
- JM734445
- Bearing Lubrication
- Relubricateable
- Series
- Inch TRB
Dimensions
- Cup Width
- 1.456 in
- Overall Width
- 1.885 in
- Outside Diameter
- 9 7/16 in
- For Cone Width
- 1.752 in
- Housing Fillet Radius
- 0.1 in
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number JM734445, Cup Width 1.456 in, For Cone Width 1.752 in, Lubricant Material Not Applicable, Outside Diameter 9 7/16 in, Overall Width 1.885 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.