Shop NTN
See all product information
Create Account
TapRollerBrgCup, 1.653", 5-1/2", AllySteel
- Mfr # JH415610
- Zoro # G208638361
product price:Â
$
87.89
/ea
Key Features
Cup Width
1.653 in
System of Measurement
Inch
For Cone Width
2.007 in
Outside Diameter
5 1/2 in
Housing Fillet Radius
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JH415610
- Zoro #
- G208638361
- UPC #
- -
- Country of Origin
- United States
- Item
- Tapered Roller Bearing Cup
- System of Measurement
- Inch
- Ring Material
- Alloy Steel
- Compatible Cone Manufacturer Part Number
- JH415647
- Series
- Inch TRB
- Bearing Lubrication
- Relubricateable
Dimensions
- Cup Width
- 1.653 in
- For Cone Width
- 2.007 in
- Outside Diameter
- 5 1/2 in
- Housing Fillet Radius
- 0.1 in
- Overall Width
- 2.09 in
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number JH415647, Cup Width 1.653 in, For Cone Width 2.007 in, Lubricant Material Not Applicable, Outside Diameter 5 1/2 in, Overall Width 2.09 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.