Shop NTN
See all product information
Create Account
TapRollerBrgCup, 2-5/8", 0.58", AllySteel
- Mfr # LM501310
- Zoro # G0184514
product price:Â
$
9.19
/ea
Key Features
Outside Dia. (In.)
2.328 in
Cup Width
0.58 in
Bearing Width (In.)
0.625 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
2.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM501310
- Zoro #
- G0184514
- UPC #
- 4547359482133
- Country of Origin
- Multiple
- Item
- Tapered Roller Bearing Cup
- Material
- Case Carburized Steel
- Ring Material Grade
- AISI 52100
- Minimum Temperature
- -40 Degrees F
- System of Measurement
- Inch
- Application
- Forestry, Mining, Steel Manufacturing
- Maximum Temperature
- 250 Degrees F
- Ring Material
- Alloy Steel
- Compatible Cone Manufacturer Part Number
- LM501349
- Standards
- ABMA
- ABMA Rating
- Class 0
- Static Load Capacity
- 69.5 kN
- Series
- Inch TRB
- Bearing Lubrication
- Relubricateable
Dimensions
- Outside Dia. (In.)
- 2.328 in
- Cup Width
- 0.58 in
- Bearing Width (In.)
- 0.625 in
- Max. House Fillet Radius (In.)
- 0.05 in
- Max. Housing Shoulder Dia. (In.)
- 2.64 in
- Housing Fillet Radius
- 0.8 mm
- Bore Diameter
- 2 5/8 in
- Outside Diameter
- 2 57/64 in
- Overall Width
- 0.58 in
Description
Tapered Roller Bearing Cup, Bore Diameter 2 5/8 in, Compatible Cone Grainger Part Number 55PZ07, Compatible Cone Manufacturer Part Number LM501349, Cup Width 0.58 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 2 57/64 in, Overall Width 0.58 in, Ring Material Alloy Steel, System of Measurement Inch, ABMA Rating Class 0, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.8 mm, Ring Material Grade AISI 52100, Standards ABMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.