TapRollerBrgCup, 2.5", 20-1/4", Alloy Steel
- Mfr # LM665910A
- Zoro # G208638118
product price:Â
$
5,075.99
/ea
Free Shipping & Returns
Key Features
Cup Width
2.5 in
Outside Diameter
20 1/4 in
For Cone Width
3.25 in
System of Measurement
Inch
Ring Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM665910A
- Zoro #
- G208638118
- UPC #
- -
- Country of Origin
- United States
- Item
- Tapered Roller Bearing Cup
- System of Measurement
- Inch
- Ring Material
- Alloy Steel
- Compatible Cone Manufacturer Part Number
- LM665949A
- Series
- Inch TRB
- Bearing Lubrication
- Relubricateable
Dimensions
- Cup Width
- 2.5 in
- Outside Diameter
- 20 1/4 in
- For Cone Width
- 3.25 in
- Overall Width
- 3.25 in
- Housing Fillet Radius
- 0.5 in
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number LM665949A, Cup Width 2.5 in, For Cone Width 3.25 in, Lubricant Material Not Applicable, Outside Diameter 20 1/4 in, Overall Width 3.25 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.