TapRollerBrgCup, 4-19/32", 1.75", AllySteel
- Mfr # 6320-TRB
- Zoro # G0185519
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
7.5 in
Cup Width
1.75 in
Bearing Width (In.)
1.875 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
7.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6320-TRB
- Zoro #
- G0185519
- UPC #
- 4547359580471
- Country of Origin
- Multiple
- Item
- Tapered Roller Bearing Cup
- Material
- Case Carburized Steel
- Standards
- ABMA
- Application
- Forestry, Mining, Steel Manufacturing
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 250 Degrees F
- Static Load Capacity
- 380 kN
- Minimum Temperature
- -40 Degrees F
- System of Measurement
- Inch
- Compatible Cone Manufacturer Part Number
- 6379, 6386
- Ring Material
- Alloy Steel
- Series
- Inch TRB
- Bearing Lubrication
- Relubricateable
Dimensions
- Outside Dia. (In.)
- 7.5 in
- Cup Width
- 1.75 in
- Bearing Width (In.)
- 1.875 in
- Max. House Fillet Radius (In.)
- 0.13 in
- Max. Housing Shoulder Dia. (In.)
- 7.13 in
- Min. Housing Shoulder Dia. (In.)
- 6.73 in
- Overall Width
- 1.75 in
- Housing Fillet Radius
- 0.13 in
- Outside Diameter
- 5 11/32 in
- Bore Diameter
- 4 19/32 in
Description
Tapered Roller Bearing Cup, Bore Diameter 4 19/32 in, Compatible Cone Grainger Part Number 55PY19, Compatible Cone Manufacturer Part Number 6379, 6386, Cup Width 1.75 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5 11/32 in, Overall Width 1.75 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.13 in, Ring Material Grade AISI 52100, Standards ABMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.