Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL205-16FG1

  • Zoro # G723358324


product price: 
$
239.99
/ea
Free Shipping & Returns

Key Features

Lubricant Material
H-1 Food Grade Solid Lubricant
Maximum Temperature
212 Degrees F
Mount Hole Size
0.433 in
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Standards
IP69K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFPL205-16FG1
Zoro #
G723358324
UPC #
-
Country of Origin
Multiple
Lubricant Material
H-1 Food Grade Solid Lubricant
Maximum Temperature
212 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Standards
IP69K
Load Direction
Radial
Seal Type
Contact
Features
Cap Ready, Maintenance Free Solid Lubricant
Expansion Type
Fixed
Bearing Insert Material
Stainless Steel
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Housing Type
Square
Number of Rows
1
Housing Material
Thermoplastic
Resistance Properties
Corrosion-Resistant
For Environment
Food and Beverage
Dynamic Load Capacity
2,470 lbf
Closure
Double Sealed
System of Measurement
Inch
Internal Clearance
CN
Bearing Material Grade
440C
Static Radial Load Capacity
1,800 lbf
Bearing Lubrication
Maintenance-Free
Seal Material
Silicone
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Series
Sentinel Series
Minimum Temperature
-4 Degrees F
Item
4 Bolt Flange Bearing
Lubrication Openings
None
Shaft Locking Type
Set Screw
Split Housing
Not Split
Included Bearing
SUC205-16FG1
Maximum Misalignment Angle
2 Degrees

Description

Flange Mount Bearing, Back Side to Center Width 0.669 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC205-16FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews