Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL206CCFG1

  • Zoro # G823654906


product price: 
$
309.99
/ea
Free Shipping & Returns

Key Features

Center Height
53.5 mm
Internal Clearance
CN
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Material Grade
440C
Bore Type
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFPL206CCFG1
Zoro #
G823654906
UPC #
-
Country of Origin
Multiple

Dimensions

Center Height
53.5 mm
Overall Height
107 mm
Overall Width
58.7 mm
Mounting Bolt Size
3/8, M10
Flange Thickness
14.3 mm
Overall Length
107 mm
Mount Hole Size
11 mm
Bore Diameter
30 mm
Inner Ring Width
38.1 mm
Mount Hole Center-to-Center Length
83 mm
Mount Hole Center-to-Center Height
83 mm
Back Side to Center Width
19.2 mm
Length
107 mm

Details

Item
4 Bolt Flange Bearing
Internal Clearance
CN
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Material Grade
440C
Bore Type
Cylindrical
Bearing Insert Material
Stainless Steel
Split Housing
Not Split
Shaft Locking Type
Set Screw
Seal Material
Silicone
Number of Rows
1
Bearing Insert Type
Radial Ball
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
2,590 lbf
Housing Type
Square
For Environment
Food and Beverage
Seal Type
Contact
Bearing Lubrication
Maintenance-Free
Minimum Temperature
-4 Degrees F
Housing Material
Thermoplastic
Features
Cap Ready, Maintenance Free Solid Lubricant
Closure
Double Sealed
Includes Bearing Cap
Bearing Cap Included
Includes
Closed End Cap
Expansion Type
Fixed
Standards
IP69K
Dynamic Load Capacity
3,440 lbf
Load Direction
Radial
Lubrication Openings
None
Series
Sentinel Series
Maximum Temperature
212 Degrees F
Maximum Misalignment Angle
2 Degrees
Included Bearing
SUC206FG1
Number of Mount Holes
4
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 19.2 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 53.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC206FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.