Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL207-22C0FG1

  • Zoro # G723654730


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Included
Lubrication Openings
None
Series
Sentinel Series
Features
Cap Ready, Maintenance Free Solid Lubricant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFPL207-22C0FG1
Zoro #
G723654730
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
2 1/2 in
Mounting Bolt Size
1/2, M12
Mount Hole Size
0.512 in
Mount Hole Center-to-Center Length
3 39/64 in
Bore Diameter
1 3/8 in
Mount Hole Center-to-Center Height
3 39/64 in
Back Side to Center Width
0.846 in
Center Height
2 21/64 in
Overall Length
4 41/64 in
Inner Ring Width
1.69 in
Overall Height
4 41/64 in
Flange Thickness
39/64 in
Length
4 41/64 in

Details

Item
4 Bolt Flange Bearing
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Included
Lubrication Openings
None
Series
Sentinel Series
Features
Cap Ready, Maintenance Free Solid Lubricant
Seal Material
Silicone
Bearing Insert Material
Stainless Steel
Bearing Material Grade
440C
Housing Type
Square
Shaft Locking Type
Set Screw
Included Bearing
SUC207-22FG1
Includes
Open End Cap
Standards
IP69K
Housing Material
Thermoplastic
Dynamic Load Capacity
4,520 lbf
Minimum Temperature
-4 Degrees F
Seal Type
Contact
Bore Type
Cylindrical
Closure
Double Sealed
Maximum Temperature
212 Degrees F
Load Direction
Radial
Bearing Lubrication
Maintenance-Free
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Insert Type
Radial Ball
For Environment
Food and Beverage
Number of Mount Holes
4
Lubricant Material
H-1 Food Grade Solid Lubricant
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Maximum Misalignment Angle
2 Degrees
Number of Rows
1
Split Housing
Not Split
Internal Clearance
CN
Static Radial Load Capacity
3,507 lbf

Description

Flange Mount Bearing, Back Side to Center Width 0.846 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 2 21/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC207-22FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.