Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL207-23FG1

  • Zoro # G023654805


product price: 
$
374.99
/ea
Free Shipping & Returns

Key Features

Housing Type
Square
Mount Hole Size
0.512 in
Mounting Bolt Size
1/2, M12
Bore Type
Cylindrical
Load Direction
Radial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFPL207-23FG1
Zoro #
G023654805
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Housing Type
Square
Bore Type
Cylindrical
Load Direction
Radial
Seal Type
Contact
System of Measurement
Inch
For Environment
Food and Beverage
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubricant Material
H-1 Food Grade Solid Lubricant
Closure
Double Sealed
Maximum Misalignment Angle
2 Degrees
Standards
IP69K
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
3,507 lbf
Number of Rows
1
Resistance Properties
Corrosion-Resistant
Lubrication Openings
None
Bearing Insert Type
Radial Ball
Expansion Type
Fixed
Dynamic Load Capacity
4,520 lbf
Split Housing
Not Split
Bearing Lubrication
Maintenance-Free
Housing Material
Thermoplastic
Seal Material
Silicone
Internal Clearance
CN
Number of Mount Holes
4
Features
Cap Ready, Maintenance Free Solid Lubricant
Shaft Locking Type
Set Screw
Bearing Material Grade
440C
Maximum Temperature
212 Degrees F
Bearing Insert Material
Stainless Steel
Series
Sentinel Series
Included Bearing
SUC207-23FG1

Description

Flange Mount Bearing, Back Side to Center Width 0.846 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 2 21/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC207-23FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.