Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL208C0FG1

  • Zoro # G023654485


product price: 
$
362.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Length
102 mm
Overall Height
130 mm
Load Direction
Radial
Series
Sentinel Series
Includes
Open End Cap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFPL208C0FG1
Zoro #
G023654485
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Length
102 mm
Overall Height
130 mm
Mount Hole Size
14 mm
Bore Diameter
40 mm
Inner Ring Width
49.2 mm
Back Side to Center Width
23 mm
Overall Width
71 mm
Overall Length
130 mm
Mounting Bolt Size
1/2, M12
Mount Hole Center-to-Center Height
102 mm
Flange Thickness
17 mm
Center Height
65 mm
Length
130 mm

Details

Item
4 Bolt Flange Bearing
Load Direction
Radial
Series
Sentinel Series
Includes
Open End Cap
Bearing Insert Material
Stainless Steel
Number of Rows
1
Includes Bearing Cap
Bearing Cap Included
Shaft Locking Type
Set Screws
Internal Clearance
CN
Features
Cap Ready, Maintenance Free Solid Lubricant
Static Radial Load Capacity
4,090 lbf
Split Housing
Not Split
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Dynamic Load Capacity
5,130 lbf
Housing Material
Thermoplastic
Maximum Temperature
212 Degrees F
Bearing Material Grade
440C
Bore Type
Cylindrical
Maximum Misalignment Angle
2 Degrees
For Environment
Food and Beverage
Lubrication Openings
None
Bearing Lubrication
Maintenance-Free
Resistance Properties
Corrosion-Resistant
Expansion Type
Fixed
Lubricant Material
H-1 Food Grade Solid Lubricant
Seal Material
Silicone
Seal Type
Contact
Included Bearing
SUC208FG1
Standards
IP69K
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Number of Mount Holes
4
Minimum Temperature
-4 Degrees F
Housing Type
Square
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 23 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 65 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC208FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.