Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # ZUCFPL207-20

  • Zoro # G523356193


product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Height
3 39/64 in
Closure
Double Sealed
Maximum Temperature
212 Degrees F
Lubricant Material
H-1 Food Grade Grease
Dynamic Load Capacity
25 kN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUCFPL207-20
Zoro #
G523356193
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Height
3 39/64 in
Inner Ring Width
1.69 in
Flange Thickness
39/64 in
Overall Width
1 27/32 in
Back Side to Center Width
0.846 in
Mount Hole Center-to-Center Length
3 39/64 in
Mount Hole Size
0.512 in
Overall Height
4 41/64 in
Bore Diameter
1 1/4 in
Center Height
2 21/64 in
Mounting Bolt Size
1/2, M12
Overall Length
4 41/64 in
Length
4 41/64 in

Details

Item
Flange Mount Bearing
Closure
Double Sealed
Maximum Temperature
212 Degrees F
Lubricant Material
H-1 Food Grade Grease
Dynamic Load Capacity
25 kN
Features
Cap Ready
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
ZUC207-20
For Environment
Food and Beverage
Resistance Properties
Corrosion-Resistant
Housing Type
Square
Load Direction
Radial
Seal Material
Silicone
Series
Sentinel Series
Static Radial Load Capacity
15 kN
Split Housing
Not Split
Bore Type
Cylindrical
Standards
IP69K
Number of Rows
1
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Housing Material
Thermoplastic
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Seal Type
Contact
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Internal Clearance
CN
Number of Mount Holes
4
Expansion Type
Fixed
Maximum Misalignment Angle
2 Degrees
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F

Description

Flange Mount Bearing, Back Side to Center Width 0.846 in, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 2 21/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing ZUC207-20, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 3 39/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.